Black/Yellow Wall Mounted Retractable Barrier 4.6m 309834

Order Code: ZT1550394S

£99.99 Inc VAT (20%)


Description

For an easy way to separate all of your areas and demarcate all of your lines, this retractable barrier is the perfect solution. With the ability to be fully retracted, this belt is perfect for easily changeable, semi-permanent barriers. This product can be mounted onto walls, providing you with an even easier way to create barriers. The fabric construction of this product is durable and resistant to a whole manner of tearing and fraying. This item is 4.6m in length.
Barrier for separation of areas and demarcation of lines
Fully retractable for easy storage
Bright colourful design is eye catching
Quality fabric is resistant to fraying
Perfect for a variety of uses
Length 4.6m
Can be used independently or with any Tensator Post
Black moulded plastic with a black and yellow belt

See full description
Specifications for Black/Yellow Wall Mounted Retractable Barrier 4.6m 309834
  • MFR Part No.
    SBY05743
  • Weight
    1.5kg
  • Length
    4.6m
  • Mounting Type
    Wall Mounted
  • Product Type
    Retractable Barrier
  • Belt Colour
    Black/Yellow
  • Material
    Fabric
  • Colour
    Yellow