Boxwall Outward Corner Section

Order Code: ZT1689958S

£229.99 Inc VAT (20%)


Description

Boxwall is a freestanding, reusable flood barrier system designed for a fast response to a flood threat, specifically designed for closing off roads, streets, pathways, carparks, river and canal banks, industrial and commercial properties to the threat of flooding as well as to divert the flood water. Manufactured in hardwearing polypropylene. Self-anchoring, no additional fixings required, the higher the water rises the harder the barrier is pressed firm against the ground utilising the weight of the water. Two people can install 200 metres of Boxwall in under 60 minutes. Boxwall can be installed on any firm even surface including asphalt, tarmac, brickwork, concrete, paving and even grass. Temperature resistance -30° to +90°C, damming ability 50cm. Easily washed down after use for deployment in future floods. Stackable for easy transportation and compact storage when not in use. Corner sections are available to create 90-degree bends (3 x sections are required). Dimensions L x W x H 65/34 x 68 x 53cm.

See full description
Specifications for Boxwall Outward Corner Section
  • Material
    Polypropylene
  • Product Type
    Outward Corner Section

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome