Chain Stand With Steel Post, Post Height 1000mm Above Ground, Red/White

Order Code: ZT2716650S

£179.99 Inc VAT (20%)


Description

Chain stand with steel post, post height 1000 mm above ground, red/white. Supplied = assembled. Colour = red, white. Material = steel, hot galvanised. Product type = chain stands. Max. chain stand distance = 4000 mm. Post diameter = 60 mm. Foot plate diameter = 450 mm. Model = with steel post. Height = 1000 mm. Scope of delivery = 1 barrier post with eyelet cover, 1 round recycled base plate. Weight = 18.5 kg. For simple and durable barriers in indoor and outdoor areas. With solid recycled base, 450 mm. Post hot dip galvanised and painted red/white, with eyelet cover (without barrier chain)

See full description
Specifications for Chain Stand With Steel Post, Post Height 1000mm Above Ground, Red/White
  • Colour
    Red, White
  • Material
    Steel, Hot Galvanised
  • Product Type
    Chain Stands
  • Supplied
    Assembled
  • Post Diameter
    60mm
  • Foot Plate Diameter
    450mm
  • Model
    with Steel Post
  • Chain Stand Distance
    4000mm
  • Height
    1000mm
  • Weight
    18.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome