Champion Plus Folding Barrier System

Order Code: ZT1407451X

£199.99 Inc VAT (20%)


Description

The Champion™ Plus barrier system offers exceptional site safety and value for money.

Features and Benefits
• Blow moulded hinge mechanism is one piece, providing extra strength without needing additional fixings
• Can be arranged in multiple configurations to suit your requirements
• Compact and convenient and can be folded to easily transport, carry and deploy
• Designed to be compatible with existing Champion™ bases (sold separately)

Typical Applications
• Building
• Construction
• Maintenance

See full description
Specifications for Champion Plus Folding Barrier System
  • MFR Part No.
    KCC053-200-600
  • Fixing Method
    Self-standing
  • Barrier Type
    Champion Barrier
  • Colour
    Red
  • Height
    1020mm
  • Material
    Polypropylene
  • Width
    1620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome