Chapter 8 Pedestrian Safety Barrier

Chapter 8 Pedestrian Safety Barrier

Order Code: ZT3079732SCopy

£129.99 Inc VAT (20%)


Description

Colour: Orange.
Colour: Red.
Depth mm: 40.
Height mm: 1000.
Includes: 2 feet.
Length mm: 2000.
Material: Polypropelene.
Product Type: Barrier.
Weight kg: 9.
Width mm: 750.Compliant with BS 7818 Specification for pedestrian restraint systems. Chapter 8 Streetworks compliant. Configurate to suit any application, including uneven ground. Manufactured from tough, UV resistant high density polyethylene. 40mm thick. 100% recyclable. UK made. H x W x D 1000 x 2000 x 40mm. 401585 barrier trolley holds 16 barriers.

See full description
Specifications for Chapter 8 Pedestrian Safety Barrier
  • Material
    Polypropelene
  • Colour
    Red
  • Width
    750mm
  • Weight
    9kg
  • Depth
    40mm
  • Length
    2000mm
  • Height
    1000mm