Crash Protection For Pipes, Wall Mounting, HxWxD 1000 X 350 X 300mm

Order Code: ZT2723946S

£499.99 Inc VAT (20%)


Description

Crash protection for pipes, wall mounting, HxWxD 1000 x 350 x 300 mm. Supplied = assembled. Overall width = 350 mm. Overall height = 1000 mm. Colour = traffic yellow RAL 1023, jet black RAL 9005. Material = steel. Finish = hot dip galvanised and plastic coated. Type of mounting = wall mounting. Base plate length = 150 mm. Base plate width = 50 mm. Weight = 13 kg. Panel thickness = 2 mm. Internal width = 250 mm. Tube diameter = 48 mm. Base plate height = 5 mm. Place of use = indoor and outdoor use. Height above ground = 1000 mm. Overall depth = 300 mm. For utility lines in indoor and outdoor areas. Ideal protection against damage to pipes and electrical lines. Made of robust and durable tubular steel pipe. Good warning effect due to black/yellow colour scheme. Made of tubular steel, 48 mm, wall thickness 2 mm, internal width 250 mm. Hot dip galvanised and additionally plastic coated in yellow with black stripes. Fours plates to bolt in place, 150 x 50 x 5 mm.

See full description
Specifications for Crash Protection For Pipes, Wall Mounting, HxWxD 1000 X 350 X 300mm
  • Height Above Ground
    1000mm
  • Overall Height
    1000mm
  • Mounting Type
    Wall Mounting
  • Material
    Steel
  • Colour
    Traffic Yellow
  • Supplied
    Assembled
  • Tube Diameter
    48mm
  • Overall Width
    350mm
  • Base Plate Width
    50mm
  • Internal Width
    250mm
  • Base Plate Height
    5mm
  • Weight
    13kg
  • Panel Thickness
    2mm
  • Base Plate Length
    150mm
  • Application
    Indoor and Outdoor Use
  • Overall Depth
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome