Door For Safety Railing, XL-Line, Yellow, With Gas Pressure Spring, Self-Closing

Order Code: ZT2696999S

£929.99 Inc VAT (20%)


Description

Door for safety railing, XL-Line, yellow, with gas pressure spring, self-closing. Supplied = flat pack. Overall width = 905 mm. Overall height = 475 mm. Colour = traffic yellow RAL 1023. Material = steel. Finish = plastic coated. Type of mounting = bolted to posts. Model = with gas pressure spring. Weight = 27.5 kg. Panel thickness = 2 mm. Place of use = indoor use. Flush design - no protruding brackets or screws. Quick and easy assembly. For indoor use. Easily extendable. Coordinated with the XL line impact protection railing. The door is identical for both railing systems, only the mounting material is different. The unique, newly developed fitting technology makes the railing door highly versatile to use. Can be decided on site: Hinged to post on right or left 90° opening inwards or outwards Extremely robust and made of solid steel profile for indoor use. Dimensions: Door: 835 x 475 mm Door with fitting: 905 x 520 mm Frame profile: 60 x 30 mm Wall thickness 2 mm Protective screen: 250 x 355 mm 200 x 200 x 10 mm. Solid base plate. Height 1000 mm - for mounting two rails. Available with or without gas pressure spring. Custom made models available on request.

See full description
Specifications for Door For Safety Railing, XL-Line, Yellow, With Gas Pressure Spring, Self-Closing
  • Material
    Steel
  • Overall Height
    475mm
  • Finish
    Plastic Coated
  • Mounting Type
    Bolted To Posts
  • Colour
    Pure Orange
  • Supplied
    Flat Pack
  • Application
    Indoor Use
  • Overall Width
    905mm
  • Panel Thickness
    2mm
  • Weight
    27.5kg
  • Model
    with Gas Pressure Spring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome