Dummy Receiver Unit

Order Code: ZT1026864P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Currently unavailable

Description

The Skipper Retractable Barrier System offers a versatile and cost-effective solution for creating high-visibility barriers with its 9-meter retractable tape. Ideal for use in construction, warehousing, and traffic management, it clicks onto most traffic cones or Skipper's Post and Base System, saving time and reducing the need for disposable tape. The system includes accessories like lights, signage, and wall and vehicle fixing brackets for added functionality. Its durable design provides clear, adjustable barriers while minimizing storage needs and costs. The high-visibility tape and comprehensive accessory options make it a practical choice for efficient, adaptable safety management.

Features and Benefits
• Manufactured from polypropylene for durability
• High visibility orange colour for maximum visibility
• Dummy unit is not supplied with the retractable belt
• Suited for use with most traffic cones, available to purchase <a>here</a>
• Also suited for use on the Skipper™ <a>post</a>

See full description
Specifications for Dummy Receiver Unit
  • MFR Part No.
    DUMMY01
  • Colour
    Orange/Black
  • Material
    Polypropylene
  • Barrier Type
    Skipper Unit
  • Fixing Method
    Surface Mounted
    Traffic Cone
  • Depth
    145mm
  • Width
    145mm
  • Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome