Economy Rope Barrier - Post With Signholder

Order Code: ZT3081905S

£234.99 Inc VAT (20%)


Description

Base Colour: Black.
Colour: Metallic grey.
Height mm: 1100.
Holder Size: A4.
Post Diameter mm: 50.
Type: Post with signholder.Metallic grey post with black base. Post with A4 black signholder. Signholder can be positioned in portrait or landscape position. Height - 1100mm.

See full description
Specifications for Economy Rope Barrier - Post With Signholder
  • Colour
    Metallic
  • Base Colour
    Black
  • Holder Size
    A4
  • Height
    1100mm
  • Post Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome