Economy Rope Barrier - Standard Posts

Order Code: ZT3078402S

£229.99 Inc VAT (20%)


Description

Base Colour: Black.
Base Height mm: 50.
Base Length mm: 280.
Base Width mm: 280.
Diameter mm: 50.
Height mm: 900.
Material: PVC.
Post Colour: Metallic grey.Metallic grey post with black base. Manufactured from PVC with 2 hooks for attaching the rope. Post H x Dia. - 900 x 50mm. Base dimensions 280 x 280 x 50mm. Supplied as a pair.

See full description
Specifications for Economy Rope Barrier - Standard Posts
  • Material
    PVC
  • Diameter
    50mm
  • Base Length
    280mm
  • Height
    900mm
  • Base Width
    280mm
  • Base Colour
    Black
  • Base Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome