Edge Protection, Length 2000mm, Graphite Black

Order Code: ZT2728269S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Edge protection, length 2000 mm, graphite black. Supplied = pre-assembled, final assembly by customer. Material = rubber, steel. Colour = graphite black RAL 9011. Length = 2000 mm. Product type = accessories for machine protective fencing. The rubber edge strip makes attractive edging possible at the places where recesses were cut into the wall section. The edge protection is equipped with a steel band on the inside, which reduces the risk of injury.

See full description
Specifications for Edge Protection, Length 2000mm, Graphite Black
  • Colour
    Gentian Blue
  • Material
    Rubber, Steel
  • Length
    2000mm