Elevator and Lift Barrier Guard

Order Code: ZT3079379S

£299.99 Inc VAT (20%)


Description

Depth mm: 40.
Height mm: 1100.
Material: Durable polyethylene plastic.
Product Type: Collapsible barriers.
Weight kg: 9.
Width mm: 660.Complete modular units that can link together to form larger units. Made from durable polyethylene. Non conductive, telescopic poles stored inside the barriers. Suitable for openings 1300mm to 2200mm. 2 panels, H x W x D: 1100mm x 660mm x 40mm. Weight - approx 9kg Complies to BS7255:2001.

See full description
Specifications for Elevator and Lift Barrier Guard
  • Material
    Durable polyethylene plastic
  • Weight
    9kg
  • Height
    1100mm
  • Depth
    40mm
  • Width
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome