Extension Element, HxWxD 1100 X 200 X 125mm, Black

Order Code: ZT2679087S

£249.99 Inc VAT (20%)


Description

Extension element, HxWxD 1100 x 200 x 125 mm, black. Supplied = flat pack. Colour = black. Width = 200 mm. Height = 1100 mm. Product type = accessories for shelf unit end/post protection. High quality plastic. Extension element for extending the column protection by 200 mm each. Therefore suitable for inner diameters up to 500 x 500 mm. Two longer tension straps (4000 mm each) required, which can be found under accessories.

See full description
Specifications for Extension Element, HxWxD 1100 X 200 X 125mm, Black
  • Colour
    Black
  • Supplied
    Flat Pack
  • Height
    1100mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome