Flat Metal Foot for Crowd Control Barriers

Order Code: ZT3077191S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Colour: Silver.
Finish: Galvanised.
Height mm: 120.
Length mm: 620.
Material: Steel.
No. of Feet: 1.
Type: Foot.
Weight kg: 2.
Width mm: 620.Extra foot for 401807

See full description
Specifications for Flat Metal Foot for Crowd Control Barriers
  • Material
    Steel
  • Colour
    Silver
  • Finish
    Galvanised
  • Height
    120mm
  • Length
    620mm
  • Width
    620mm
  • Weight
    2kg
  • Number of Feet
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome