Folding Barrier, For Bolting In Place, Hot Dip Galvanised

Order Code: ZT2732050S

£379.99 Inc VAT (20%)


Description

Folding barrier, for bolting in place, hot dip galvanised. Supplied = assembled. Overall height = 1000 mm. Height above ground = 1000 mm. Post dimensions = 60 mm. Material = steel. Finish = hot dip galvanised. Post colour = hot dip galvanised. Design = folding. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate design = square. Design of head = flat head. Height when folded = 110 mm. Tube form = round. Weight = 7 kg. Product type = bollards/barrier posts made of steel. For blocking off car parks, garage entrances etc. After folding over in the direction of travel, the posts can be driven over. The clamping bracket is secured using a padlock (provided by customer) Shackle max. 5 mm, steel post 60 mm. Joint made of annealed cast iron. Standard model: hot dip galvanised with additional protection provided by environmentally friendly two component, thick film paint. This level of quality provides optimum corrosion protection.

See full description
Specifications for Folding Barrier, For Bolting In Place, Hot Dip Galvanised
  • Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Design
    Folding
  • Mounting Type
    Bolting In Place
  • Mounting
    With Base Plate
  • Supplied
    Assembled
  • Overall Height
    1000mm
  • Height Above Ground
    1000mm
  • Square
    Round
  • Product Type
    Steel Bollard/Barrier Posts
  • Height When Folded
    110mm
  • Weight
    7kg
  • Head Design
    Flat Head
  • Base Plate Design
    Square
  • Shape
    Round
  • Post Dimensions
    60mm
  • Application
    Indoor and Outdoor Use
  • Post Colour
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome