Folding Barrier Post, Model A, With Round Cylinder Lock, Hot Dip Galvanised

Order Code: ZT2732106S

£1,149.99 Inc VAT (20%)


Description

Folding barrier post, model A, with round cylinder lock, hot dip galvanised. Supplied = assembled. Overall height = 1200 mm. Height above ground = 900 mm. Post dimensions = 70x70 mm. Material = steel. Finish = hot dip galvanised. Post colour = hot dip galvanised. Design = folding. Type of mounting = for setting in concrete. Place of use = indoor and outdoor use. Design of head = flat head. Depth below ground = 300 mm. Height when folded = 10 mm. Tube form = square. Lock type = cylinder lock. Weight = 22.4 kg. Product type = bollards/barrier posts made of steel. Modern folding post that retains the full road surface and eliminates tripping hazards. When folded over, the barrier post disappears by lying flush in a sturdy base sump, allowing traffic to run over the post unhindered. When the post is upright, the sump is automatically protected by a sturdy metal sheet. This eliminates tripping hazards. Ideal for blocking off traffic routes of all types, car parks, fire brigade access zones in accordance with DIN 14090 etc. Sturdy steel post 70/70 mm, 900 mm above ground. For concreting in. The horizontal sump keeps the installation depth extremely low. Ensure horizontal installation. Only available without chain eyelets. With a round cylinder lock and 2 keys.

See full description
Specifications for Folding Barrier Post, Model A, With Round Cylinder Lock, Hot Dip Galvanised
  • Material
    Steel
  • Finish
    Hot Dip Galvanised
  • Design
    Folding
  • Mounting Type
    Setting In Concrete
  • Overall Height
    1200mm
  • Supplied
    Assembled
  • Height Above Ground
    900mm
  • Lock Type
    Cylinder Lock
  • Square
    Square
  • Product Type
    Steel Bollard/Barrier Posts
  • Post Dimensions
    70x70mm
  • Head Design
    Flat Head
  • Post Colour
    Hot Dip Galvanised
  • Height When Folded
    10mm
  • Weight
    22.4kg
  • Shape
    Square
  • Depth Below Ground
    300mm
  • Application
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome