0
1
2

Folding Bollard 900MM

Order Code: ZT1225928P

£119.99 Inc VAT (20%)


Description

Constructed from heavy-duty Ø114 steel pipe. Features integral lock. Sturdy 200 x 220mm base plate with four pre-drilled Ø13.5mm holes for fixing to floor (fixings not included).

Specifications for Folding Bollard 900MM
  • MFR Part No.
    FBOL900
  • Width
    200mm
  • Weight
    10.76kg
  • Maximum Height
    900mm
  • Minimum Height
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome