GILA Parking Rail, Steel 70 X 10mm, Hot Dip Galvanised

Order Code: ZT2695361S

£239.99 Inc VAT (20%)


Description

GILA parking rail, steel 70 x 10 mm, hot dip galvanised. Supplied = assembled. Material = steel. Finish = hot dip galvanised. Overall height = 800 mm. Overall width = 800 mm. Overall depth = 70 mm. Type of mounting = for bolting in place. Bicycle parking = double sided. Colour = hot dip galvanised. Height above ground = 800 mm. Product type = parking rails. High quality bicycle parking rail. Also suitable for electric scooters. Ideal for representative outdoor areas. Made of curved flat steel. Different models available. Also suitable for (electric) scooters when support clamps (see Combinations) are used. Ideal as a way to provide parking in cities, in front of buildings, outside companies etc. The parking rails ensure outdoor areas are tidy and orderly.

See full description
Specifications for GILA Parking Rail, Steel 70 X 10mm, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Product Type
    Parking Rails
  • Mounting Type
    Boting in Place
  • Material
    Steel
  • Overall Height
    800mm
  • Height Above Ground
    800mm
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Overall Depth
    70mm
  • Overall Width
    800mm
  • Bicycle Parking
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome