GILA Parking Rail, Steel 70 X 10mm, With Knee Rail, Hot Dip Galvanised, Iron Glimmer

Order Code: ZT2695354S

£469.99 Inc VAT (20%)


Description

GILA parking rail, steel 70 x 10 mm, with knee rail, hot dip galvanised, iron glimmer. Supplied = assembled. Material = steel. Finish = hot dip galvanised and additionally coated in colour. Overall height = 800 mm. Overall width = 800 mm. Overall depth = 70 mm. Type of mounting = for bolting in place. Wheel spacing = 290 mm. Bicycle parking = double sided. Colour = DB 703 iron mica/textured finish. Height above ground = 800 mm. Model = with knee rail. Product type = parking rails. High quality bicycle parking rail. Also suitable for electric scooters. Ideal for representative outdoor areas. Made of curved flat steel. Different models available. Also suitable for (electric) scooters when support clamps (see Combinations) are used. Ideal as a way to provide parking in cities, in front of buildings, outside companies etc. The parking rails ensure outdoor areas are tidy and orderly.

See full description
Specifications for GILA Parking Rail, Steel 70 X 10mm, With Knee Rail, Hot Dip Galvanised, Iron Glimmer
  • Height Above Ground
    800mm
  • Overall Height
    800mm
  • Mounting Type
    Boting in Place
  • Material
    Steel
  • Product Type
    Parking Rails
  • Colour
    Iron Mica/Textured Finish
  • Supplied
    Assembled
  • Overall Depth
    70mm
  • Wheel Spacing
    290mm
  • Bicycle Parking
    Double Sided
  • Overall Width
    800mm
  • Model
    with Knee Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome