GILA Parking Rail, Steel 70 X 10mm, With Knee Rail, Hot Dip Galvanised

Order Code: ZT2695407S

£369.99 Inc VAT (20%)


Description

GILA parking rail, steel 70 x 10 mm, with knee rail, hot dip galvanised. Supplied = assembled. Material = steel. Finish = hot dip galvanised. Overall height = 800 mm. Overall width = 800 mm. Overall depth = 70 mm. Type of mounting = for bolting in place. Wheel spacing = 290 mm. Bicycle parking = double sided. Colour = hot dip galvanised. Height above ground = 800 mm. Model = with knee rail. Product type = parking rails. High quality bicycle parking rail. Also suitable for electric scooters. Ideal for representative outdoor areas. Made of curved flat steel. Different models available. Also suitable for (electric) scooters when support clamps (see Combinations) are used. Ideal as a way to provide parking in cities, in front of buildings, outside companies etc. The parking rails ensure outdoor areas are tidy and orderly.

See full description
Specifications for GILA Parking Rail, Steel 70 X 10mm, With Knee Rail, Hot Dip Galvanised
  • Product Type
    Parking Rails
  • Overall Height
    800mm
  • Mounting Type
    Boting in Place
  • Material
    Steel
  • Height Above Ground
    800mm
  • Finish
    Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Wheel Spacing
    290mm
  • Overall Depth
    70mm
  • Overall Width
    800mm
  • Bicycle Parking
    Double Sided
  • Model
    with Knee Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome