Ground Sleeve For Concreting In, For A 2-scooter Parking Rail, Incl. Screws And Plate

Order Code: ZT2695433S

£159.99 Inc VAT (20%)


Description

Ground sleeve for concreting in, for a 2-scooter parking rail, incl. screws and plate. Supplied = pre-assembled, final assembly by customer. Model = for setting in concrete. Height = 330 mm. Material = steel. Colour = hot dip galvanised. Product type = accessories for scooter parking rails. For a 2-scooter parking rail (see Combinations) , with counter plate, made of hot dip galvanised steel. Includes 4 x M10 screws. Counter plate: 200 x 200 x 10 mm, length 330 mm. HxWxD 330 x 200 x 200 mm.

See full description
Specifications for Ground Sleeve For Concreting In, For A 2-scooter Parking Rail, Incl. Screws And Plate
  • Material
    Steel
  • Colour
    Hot Dip Galvanised
  • Product Type
    Accessories for Scooter Parking Rails
  • Model
    Setting in Concrete
  • Height
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome