Ground Sleeve, With Screws And Washers, Hot Dip Galvanised

Order Code: ZT2678983S

£209.99 Inc VAT (20%)


Description

Ground sleeve, with screws and washers, hot dip galvanised. Supplied = pre-assembled, final assembly by customer. Model = for setting in concrete. Height = 330 mm. Material = steel. Colour = hot dip galvanised. Product type = accessories for collision guards/crash protection. Ground sleeve made of steel. Hot dip galvanised with screws M12 x 25 and washers, round counter plate 270 x 10 mm. Length approx. 330 mm.

See full description
Specifications for Ground Sleeve, With Screws And Washers, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Material
    Steel
  • Height
    330mm
  • Model
    Setting in Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome