Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
HDE100-005-300 Black/Yellow Support Post with Cap
By JSP
View all 1 reviews
Order Code:
ZT1184777X
£10.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/safety/access-barriers/hde100-005-300-black-yellow-support-post-with-cap/p/ZT1184777X
Add to quotation
Schedule an order and save 5%
View all Access Barriers
Description
Chain support post with cap.
Height: 910mm
Diameter: 50mm
Base and chain supplied separately.
See full description
Specifications
Specifications for HDE100-005-300 Black/Yellow Support Post with Cap
MFR Part No.
HDE100-005-300
Barrier Type
Chain Support Post
Colour
Black/Yellow
Material
Polyethylene
Fixing Method
Post Mounted
Height
910mm
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome