Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
HEV040-106-500 Wychwood Flexible Verge Post
By JSP
12 Reviews
Order Code:
ZT1184820X
£29.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/access-barriers/hev040-106-500-wychwood-flexible-verge-post/p/ZT1184820X
Add to quotation
Schedule an order and save 5%
View all Access Barriers
Description
Moulded springback post with large reflective area conforming to RI EN12899-1 class R2 reflector.
Specifications
Specifications for HEV040-106-500 Wychwood Flexible Verge Post
Fixing Method
Self-standing
MFR Part No.
HEV040-106-500
Material
Plastic
Barrier Type
Verge Post
Colour
Red/White/Black
Width
140mm
Height
1300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome