HEV060-106-500 Churchill Verge Post

Order Code: ZT1184819X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Sturdy blow moulded cylindrical design with hi vis reflective area conforming to RI EN12899-1 class R2 reflectors. Multi purpose usage ranging from highway verges to hard standing area.
Dimensions (W x H): 125 x 1310mm.
Weight: 1.4kg.

Specifications for HEV060-106-500 Churchill Verge Post
  • Fixing Method
    Self-standing
  • MFR Part No.
    HEV060-106-500
  • Barrier Type
    Verge Post
  • Material
    Plastic
  • Width
    125mm
  • Colour
    Red/White/Black
  • Height
    1310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome