Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Hi-vis Heavy Duty Bollard 76mm Diameter Concrete In 1500mm Long comes with Two Yellow HI Viz Stripes
By StopEm
Order Code:
ZT3763059S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/access-barriers/hi-vis-heavy-duty-bollard-76mm-diameter-concrete-in-1500mm-long-comes-with-two-yellow-hi-viz-stripes/p/ZT3763059S
Add to quotation
View all Access Barriers
Description
1500mm Long comes with Two Yellow Hi Viz Stripes
Specifications
Specifications for Hi-vis Heavy Duty Bollard 76mm Diameter Concrete In 1500mm Long comes with Two Yellow HI Viz Stripes
Length
1500mm
Diameter
76mm
Product Type
Bollard
Colour
Yellow
Material
Concrete
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome