Impact Protection Hoop Fixing Bolt 12/100mm

Order Code: ZT3271055S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Images for illustration purposes only
Installed using fixing bolts through the base plate for the Internal grade (8 bolts per hoop) or set in concrete to a depth of 300mm for External Grade. External hoops are hot dip galvanized and painted yellow and black. Internal hoops are primed then painted yellow and black.

Recommended areas of use
Protecting stock
Personnel
Machinery
Columns
Entrances
Buildings
Features
High impact protection
76mm diameter tube in strong 3mm gauge steel
High quality manufacture with virtually no distortion or corrugation at bends
Suitable for internal and external areas

See full description
Specifications for Impact Protection Hoop Fixing Bolt 12/100mm
  • Colour
    Yellow
    Black
  • Diameter
    76mm
  • Product Type
    Impact Protection Hoop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome