0
1
2
3
4
5

Interchangeable Post with Reflective Strip

Order Code: ZT1184823X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Its versatility allows it to be used on both hard and soft ground, indoors and outdoors. The unique interchangeable base allows the post to be sunk into the ground with a spike or attached to its sturdy base for use on hard surfaces. Simply pour water or sand into the base for strength and stability.

Specifications for Interchangeable Post with Reflective Strip
  • Fixing Method
    Surface Mounted
  • Barrier Type
    Reflective Post
  • MFR Part No.
    POST01
  • Material
    Linear Low Density Polythene (LLDPE)
  • Colour
    Orange
  • Width
    500mm
  • Height
    1000mm
  • Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome