Internal Protection Barriers

Order Code: ZT3405197S

£259.99 Inc VAT (20%)


Description

Designed for protecting staff from machinery in the workplace.50mm diameter tube with hazard stripes.Supplied with aluminium base plates.Optional reinforcement bar and protective panel.H x L - 1000 x 1250mm.Thickness - 3mm.

Specifications for Internal Protection Barriers
  • Length
    1250mm
  • Thickness
    3mm
  • Diameter
    50mm
  • Base Material
    Aluminium
  • Size
    1000 x 1250mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome