JBE079-240-600 1m Dominator Cone

Order Code: ZT1184822X

£19.99 Inc VAT (20%)


Description

The preferred traffic management and term maintenance two-part moulded cone with UV stabilised LDPE moulded top and heavy duty 100% recycled composite base. All cones come complete with Sealbrite™ class R1BSleeve.
Height: 1m

Specifications for JBE079-240-600 1m Dominator Cone
  • Barrier Type
    Cone
  • Colour
    Orange/White
  • Material
    PVC
    Polyethlyene
  • Fixing Method
    Self-standing
  • MFR Part No.
    JBE079-240-600
  • Series
    Dominator™
  • Primary Colour
    Orange
  • Special Features
    Base Weighted
  • Overall Height
    10000mm
  • Base Shape
    Octagonal
  • Cone Type
    Reflective
  • Standards Met
    A1, 2009
    BS EN 13422, 2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome