0
1
2

KBC023-000-600 Workgate 4 -GATE System Red Panel

Order Code: ZT1184796X

£169.99 Inc VAT (20%)


Description

The new Workgate Barrier System is a robust mini barrier designed with contractors in mind. Supplied as 4 gates, each gate having a chapter 8 reflective top panel, linked together with black clip on hinges. Easily folds for quick deployment and lightweight for storage and handling. Dimensions of each individual gate is:
Dimensions (H x L x W): 1000 x 838 x 30mm.

See full description
Specifications for KBC023-000-600 Workgate 4 -GATE System Red Panel
  • Barrier Type
    4 Gate System
  • MFR Part No.
    KBC023-000-600
  • Material
    Plastic
  • Fixing Method
    Self-standing
  • Colour
    Red
  • Width
    840mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome