KEB000-100-000 SafeFold Base

Order Code: ZT1041354P

£12.99 Inc VAT (20%)


Description

This replacement base is designed for the Champion™ barrier system, a solution to keep your barriers functional and pristine. Made from durable rubber, it ensures maximum stability and longevity. Ideal for construction sites, public events, warehouses, industrial facilities, and traffic management, this base is simple to install and maintain. Compatible with the Champion™ barrier system, it meets industry standards for reliability and performance.

Features and Benefits
• Simple and cost effective way of keeping your Champion™ barrier system pristine
• Manufactured from rubber for maximum durability
• Saves you from having to replace an entire system in the event of a broken base

See full description
Specifications for KEB000-100-000 SafeFold Base
  • Material
    Steel
  • MFR Part No.
    KEB000-100-000
  • Fixing Method
    Self-standing
    Screw Fixed
  • Barrier Type
    Champion Barrier
  • Colour
    Black
  • Type
    Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome