LUXOR cord post, height 950 mm, brass. Supplied = flat pack. Colour = brass. Material = steel. Product type = cord posts. Post diameter = 50 mm. Foot plate diameter = 320 mm. Height = 950 mm. Weight = 11 kg. LUXOR - representative and elegant. Rounded foot. Cords are hooked into place by means of four recesses on the post head. Only suitable for indoor use.