Minder Safety Barrier With Stand

Order Code: ZT3082875S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

Colour: Yellow.
Depth mm: 25.
Height mm: 1000.
Material: Plastic.
Pack Quantity: 1.
Weight kg: 2.4.
Width mm: 800.Barrier and stand supplied with various labels (Caution - Out of service, Caution - Work area, Caution - Wet floor, Temporarily closed, Danger - Keep out, Cleaning in Progress) H x W x D - 1030 x 780 x 26mm. Standalone or link together.

See full description
Specifications for Minder Safety Barrier With Stand
  • Pack Quantity
    1
  • Colour
    Yellow
  • Material
    Plastic
  • Depth
    25mm
  • Height
    1000mm
  • Width
    800mm
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome