Opaque Sheet For Mobile Security Fencing, HxW 2000 X 3500mm, White

Order Code: ZT2717065S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Opaque sheet for mobile security fencing, HxW 2000 x 3500 mm, white. Supplied = assembled. Height = 2000 mm. Width = 3500 mm. Product type = accessories for barrier fencing/site fencing. White - height x width 2000 x 3500 mm. For fencing measuring 2000 x 3500 mm and sheet dimensions H x W 1760 x 3460 mm.

Specifications for Opaque Sheet For Mobile Security Fencing, HxW 2000 X 3500mm, White
  • Supplied
    Assembled
  • Width
    3500mm
  • Height
    2000mm
  • Colour
    White
  • Size
    2000 x 3500mm
  • Sheet Size
    1760 x 3460mm