0
1

Orange Barrier Fencing 1m x 50m FAIBARRIER

Order Code: ZT1278591P

£37.99 Inc VAT (20%)


Description

Faithfull Barrier Fencing is a temporary, flexible fencing for fast erection and visibility. Made from durable polypropylene. Its bright orange colour is highly visible. Used widely on construction sites and anywhere that requires demarcation areas. Specification Width 1m Length 50m

Specifications for Orange Barrier Fencing 1m x 50m FAIBARRIER
  • Size
    1 x 50m
  • Barrier Type
    Barrier Fencing
  • Length
    50m
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome