Outdoor Waste Collector 50 L, For Mounting To A Wall Or A Post, Hot Dip Galvanised

Order Code: ZT2699793S

£499.99 Inc VAT (20%)


Description

Outdoor waste collector 50 l, for mounting to a wall or a post, hot dip galvanised. Supplied = pre-assembled, final assembly by customer. Capacity = 50 l. Height = 515 mm. Width = 380 mm. Depth = 415 mm. Diameter = 380 mm. Waste collector material = sheet steel. Waste collector colour = hot dip galvanised. Place of use = outdoor use. Material of lid = sheet steel. Colour of lid = hot dip galvanised. Lock type = hook locks. Finish = hot dip galvanised. Diameter of access opening = 150 mm. Inner container material = sheet steel. Type of mounting = wall and post mounting. Weight = 10 kg. Visually appealing round container. Stable and lockable top cover. With a perforated base for water drainage. The outdoor waste collector features an attractive design with its container body with a cane design. It harmonises perfectly with any recreational area, park or other public spaces. The version with a welded-on U profile rail is suitable for mounting to a wall or a post, includes a DK8 hot dip galvanised metal triangular utility key in accordance with EN ISO 1461, and is also powder coated.

See full description
Specifications for Outdoor Waste Collector 50 L, For Mounting To A Wall Or A Post, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Lock Type
    Hook Locks
  • Mounting Type
    Wall and Post Mounting
  • Diameter
    380mm
  • Material
    Sheet Steel
  • Inner Container Material
    Sheet Steel
  • Diameter of Access Opening
    150mm
  • Capacity
    50L
  • Width
    380mm
  • Waste Collector Colour
    Hot Dip Galvanised
  • Height
    515mm
  • Lid Colour
    Hot Dip Galvanised
  • Lid Material
    Sheet Steel
  • Application
    Outdoor Use
  • Depth
    415mm
  • Weight
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome