Parking Barrier, Flexible, Individual Key

Order Code: ZT2727967S

£459.99 Inc VAT (20%)


Description

Parking barrier, flexible, individual key, 1+ items. Supplied = assembled. Height when folded = 70 mm. Overall height = 520 mm. Overall width = 990 mm. Type of mounting = with base plate for bolting in place. Weight = 10 kg. Lock type = cylinder lock, individual key, cylinder lock with 3 keys. Material = steel. Colour = hot dip galvanised, red. Finish = hot dip galvanised, with warning stripes. Product type = parking barriers/barrier posts. Crashproof - the centre post and barrier tilt up to 45° without damage. Self-righting - centre post and barrier are spring loaded. Hot dip galvanised steel construction with reflective warning stripes. Cylinder lock with 3 keys. Supplied with fixing material.

See full description
Specifications for Parking Barrier, Flexible, Individual Key
  • Material
    Steel
  • Overall Height
    520mm
  • Colour
    Hot Dip Galvanised, Red
  • Supplied
    Assembled
  • Product Type
    Parking Barriers/Barrier Posts
  • Weight
    10kg
  • Overall Width
    990mm
  • Height When Folded
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome