Parking Barrier, For Bolting In Place, Hot Dip Galvanised

Order Code: ZT2731943S

£399.99 Inc VAT (20%)


Description

Parking barrier, for bolting in place, hot dip galvanised. Supplied = assembled. Height when folded = 68 mm. Overall height = 570 mm. Overall width = 780 mm. Type of mounting = with base plate for bolting in place. Weight = 8.9 kg. Lock type = cylinder lock, individual key, incl. 2 keys. Material = steel. Colour = hot dip galvanised. Pipe dimensions = 70x50 mm. Finish = hot dip galvanised. Height above ground = 570 mm. Product type = parking barriers/barrier posts. Minimal clearance height of 68 mm. Sturdy design. The extra flat parking barrier: this unique parking barrier allows you to reliably protect car parks from parking offenders: - The minimal clearance height (68 mm) can be driven over effortlessly by all vehicles - The crash protection guard protects tyres - Extremely sturdy due to the lateral guide for the top part Sturdy steel posts 70/50 mm, height above ground 570 mm, barrier width 780 mm. With cylinder lock (individual keys)

See full description
Specifications for Parking Barrier, For Bolting In Place, Hot Dip Galvanised
  • Material
    Steel
  • Colour
    Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Overall Height
    570mm
  • Supplied
    Assembled
  • Height Above Ground
    570mm
  • Product Type
    Parking Barriers/Barrier Posts
  • Height When Folded
    68mm
  • Weight
    8.9kg
  • Pipe Dimensions
    70x50mm
  • Overall Width
    780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome