Parking Barrier, Tilting, Common Key, For Setting In Concrete

Order Code: ZT2729759S

£309.99 Inc VAT (20%)


Description

Parking barrier, tilting, common key, for setting in concrete. Supplied = assembled. Height when folded = 90 mm. Overall height = 510 mm. Overall width = 780 mm. Type of mounting = for setting in concrete with floor anchor. Weight = 8 kg. Lock type = cylinder lock, common key, cylinder lock with 3 keys. Material = steel. Colour = hot dip galvanised, red. Finish = hot dip galvanised, with warning stripes. Height above ground = 510 mm. Product type = parking barriers/barrier posts. Extremely strong, stable, and robust steel construction. Buffers prevent the post from resting directly on the pavement when folded down. Rectangular steel posts, 70 x 70 mm, hot dip galvanised, with reflective red film. Welded side rails, 25 mm. Solid floor hinge, barrier post locks automatically when righted. Cylinder lock with 3 keys.

See full description
Specifications for Parking Barrier, Tilting, Common Key, For Setting In Concrete
  • Height Above Ground
    510mm
  • Overall Height
    510mm
  • Colour
    Hot Dip Galvanised, Red
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Parking Barriers/Barrier Posts
  • Overall Width
    780mm
  • Height When Folded
    90mm
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome