Parking Barrier With Red Reflective Stripes, Pipe Diameter 40mm

Order Code: ZT2738871S

£259.99 Inc VAT (20%)


Description

Parking barrier with red reflective stripes, pipe diameter 40 mm, 1+ items. Supplied = assembled. Height when folded = 40 mm. Overall height = 420 mm. Overall width = 740 mm. Type of mounting = for bolting in place. Weight = 3 kg. Lock type = padlock with 3 keys. Material = tubular steel, galvanised. Colour = hot dip galvanised, red. Pipe dimensions = 40 mm. Finish = hot dip galvanised, with warning stripes. Product type = parking barriers/barrier posts. Stable tubular steel construction. Lockable with a robust padlock. Bolted in place for easy installation. Hot dip galvanised tubular steel covered with red reflective film. Padlock with 2 keys included with delivery. Pipe diameter 40 mm, diameter of centre post 38 mm. Supplied with mounting material.

See full description
Specifications for Parking Barrier With Red Reflective Stripes, Pipe Diameter 40mm
  • Colour
    Hot Dip Galvanised, Red
  • Material
    Tubular Steel, Galvanised
  • Mounting Type
    Bolting In Place
  • Overall Height
    420mm
  • Supplied
    Assembled
  • Lock Type
    Padlock with 3 Keys
  • Product Type
    Parking Barriers/Barrier Posts
  • Weight
    3kg
  • Overall Width
    740mm
  • Pipe Dimensions
    40mm
  • Height When Folded
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome