Parking Rails Steel, Folding, Cylinder Lock, Common Key

Order Code: ZT2706310S

£559.99 Inc VAT (20%)


Description

Parking rails made of steel, folding, cylinder lock, common key, 1+ items. Supplied = assembled. Height when folded = 65 mm. Overall height = 520 mm. Overall width = 760 mm. Type of mounting = with base plate for bolting in place. Weight = 9.4 kg. Lock type = cylinder lock (common key) incl. 3 keys. Material = steel. Colour = hot dip galvanised, red. Pipe dimensions = 40 mm. Finish = hot dip galvanised, with warning stripes. Height above ground = 520 mm. Product type = parking barriers/barrier posts. Stable and sturdy tubular steel construction. Latch in place automatically when upright. Full length mounting plate for easy installation. Hot dip galvanised both inside and out. Tube 40 mm. Centre post 60 mm. Plastic joints offer protection against being driven over for increased stability. Easy assembly - bolts onto concrete, asphalt etc. Cylinder lock with 3 keys.

See full description
Specifications for Parking Rails Steel, Folding, Cylinder Lock, Common Key
  • Colour
    Hot Dip Galvanised, Red
  • Material
    Steel
  • Overall Height
    520mm
  • Height Above Ground
    520mm
  • Supplied
    Assembled
  • Product Type
    Parking Barriers/Barrier Posts
  • Overall Width
    760mm
  • Height When Folded
    65mm
  • Pipe Dimensions
    40mm
  • Weight
    9.4kg