Pedal Bracket, For A 350 WGS, LxH 150 X 130mm

Order Code: ZT2732765S

£119.99 Inc VAT (20%)


Description

Pedal bracket, for A 350 WGS, LxH 150 x 130 mm. Supplied = assembled. Category = lifting equipment. Product type = pump pedals and pumps. Material = metal. Colour = blue. Height = 130 mm. Length = 150 mm.

Specifications for Pedal Bracket, For A 350 WGS, LxH 150 X 130mm
  • Material
    Metal
  • Product Type
    Pump Pedals and Pumps
  • Colour
    Blue
  • Supplied
    Assembled
  • Height
    130mm
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome