Pedestrian Door Self-Closing HxWxL 1160 x 200 x 770 mm Graphite Black

Order Code: ZT4130021S

£1,199.99 Inc VAT (20%)


Description

Pedestrian door, self-closing, HxWxL 1160 x 200 x 770 mm, graphite black RAL 9011. Supplied = flat pack. Type of mounting = fixed anchor M10x106. Overall length = 770 mm. Overall width = 200 mm. Overall height = 1160 mm. Colour = graphite black RAL 9011. Material = steel. Weight = 1.15 kg. Place of use = indoor use. Can be hinged on the left or right. Adjustable in width from 690 mm to 1210 mm. The X-Protect pedestrian door can be hinged on the left or right, is self-closing and its width is adjustable from 690 mm to 1210 mm.

See full description
Specifications for Pedestrian Door Self-Closing HxWxL 1160 x 200 x 770 mm Graphite Black
  • Width
    200mm
  • Weight
    1.15kg
  • Application
    Indoor use
  • Material
    Steel
  • Length
    770mm
  • Colour
    Graphite Black RAL 9011
  • Height
    1160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome