Plastic Chain Barrier System - Ground Mounting Post With Spike

Order Code: ZT3081382S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Application: For semi-permanent mounting.
Base Shape: For turfed and landscaped areas.
Material: Plastic.
Post Colour: White.
Post Diameter mm: 40.
Post Height mm: 600.
Post Material: Plastic.
Type: Ground mounting with 270mm long spike.Plastic chain barrier system - Ground mounting post with spike

See full description
Specifications for Plastic Chain Barrier System - Ground Mounting Post With Spike
  • Material
    Plastic
  • Post Colour
    White
  • Post Height
    600mm
  • Application
    For semi-permanent mounting
  • Post Diameter
    40mm
  • Post Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome