Plastic Feet For Chain Stands, Filled, Height 200mm, Weight 9.0 Kg

Order Code: ZT2706088S

£229.99 Inc VAT (20%)


Description

Plastic feet for chain stands, filled, height 200 mm, weight 9.0 kg. Supplied = assembled. Colour = white, red. Material = plastic. Product type = bases for chain stands. Foot plate diameter = 215 mm. Model = base without post. Height = 200 mm. Scope of delivery = 1 plastic base. Weight = 7.2 kg. Pre-filled with sand, ready for immediate use. A portable barrier for parking spaces, passages, entrances etc. Made of weatherproof polyethylene, with three reflectors. Suitable for indoor and outdoor use. Height 200 mm, 215 mm. Weight approx. 9.0 kg.

See full description
Specifications for Plastic Feet For Chain Stands, Filled, Height 200mm, Weight 9.0 Kg
  • Product Type
    Bases for Chain Stands
  • Colour
    White, Red
  • Material
    Plastic
  • Supplied
    Assembled
  • Foot Plate Diameter
    215mm
  • Height
    200mm
  • Model
    Base without Post
  • Weight
    7.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome