Plastic Post, Height 1000mm, Post Ø125mm

Order Code: ZT2728655S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Plastic post, height 1000 mm, post 125 mm. Supplied = assembled. Place of use = indoor and outdoor use. Overall height = 1000 mm. Post diameter = 125 mm. Post colour = orange. Post material = plastic. When ordering posts, be sure to include suitable base or earth spike.

Specifications for Plastic Post, Height 1000mm, Post Ø125mm
  • Overall Height
    1000mm
  • Supplied
    Assembled
  • Application
    Indoor and Outdoor Use
  • Post Material
    Plastic
  • Post Colour
    Orange
  • Post Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome