0
1
2

Portable Mobile Barrier

Order Code: ZT1188751X

£469.99 Inc VAT (20%)


Description

Easy to use, easy to see, easy to move, easy to store, indoor health & safety solution. Consisting of 16 hinged panels that, when extended, measure a total of 4 metres long, the mobile barrier can be manipulated to any shape to suit your health and safety needs.

Features and Benefits

• Easy to use and manoeuvre, the safety barrier is highly visible due to its bright yellow colouring
• Lightweight and compact, the barrier can be stored with ease due to collapsible design
• Fitted with two 5" non-marking wheels that facilitate easy transport of barrier to and from its location
• When fully extended, the barrier measures 4 metres in length
• Panels are hinged to enable the barrier to be curved to any shape required when extended
• Designed for indoor use
• Ships fully assembled
• ANSI and OHSA compliant

See full description
Specifications for Portable Mobile Barrier
  • Material
    Plastic
  • Colour
    Yellow
  • Fixing Method
    Self-standing
  • MFR Part No.
    FG9S1100YEL
  • Barrier Type
    Z Barrier System
  • Width
    332mm
  • Height
    1016mm
  • Depth
    597mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome