PPE Fall Protection Set HSG Profi Lifting Platforms, Max. Load 150 kg, S

Order Code: ZT3148593S

£599.99 Inc VAT (20%)


Description

PPE fall protection set HSG Profi lifting platforms, max. load 150 kg, S. Supplied = assembled. Size = S. Max. load = 150 kg. Product type = fall protection sets. BG Bau grants available for up to 50% (in Germany only) Includes the blocfor™ 1.8A ESD fall arrester for lifting devices. ESD technology also ensures fall prevention when the strap is unwound. Equipped with a reaction system that automatically locks in the event of a fall. Compliant with standards EN 360 and CNB/P/11.060. blocfor™ 1.8A ESD is certified for use in a lifting platform with BG Bau grants available for up to 50% (in Germany only) Forces occurring vertically 2.4 kN and at 1 m deflection 2.8 kN, safety harness with snap locks. Components: - HT 22 BA safety harness - blocfor™ 1.8A ESD fall arrester - Combipro 20 l

See full description
Specifications for PPE Fall Protection Set HSG Profi Lifting Platforms, Max. Load 150 kg, S
  • Product Type
    Fall Protection Set
  • Size
    Small