PU Damping Element, LxWxH 210 X 210 X 40mm, For Crash Protection Guards

Order Code: ZT2697281S

£129.99 Inc VAT (20%)


Description

PU damping element, LxWxH 210 x 210 x 40 mm, for crash protection guards. Supplied = pre-assembled, final assembly by customer. Overall length = 210 mm. Overall width = 210 mm. Overall height = 40 mm. Colour = black. Material = plastic. Type of mounting = for bolting in place. Base plate length = 210 mm. Base plate width = 210 mm. Weight = 0.5 kg. Base plate height = 40 mm. Place of use = indoor use. Minimises collision damage. UV resistant and permanently elastic. Highly effective damping. The sturdy PU element with protective edges at the sides absorbs the force of impacts and protects the floor.

See full description
Specifications for PU Damping Element, LxWxH 210 X 210 X 40mm, For Crash Protection Guards
  • Colour
    Black
  • Overall Height
    40mm
  • Mounting Type
    Boting in Place
  • Material
    Plastic
  • Application
    Indoor Use
  • Base Plate Length
    210mm
  • Weight
    0.5kg
  • Overall Width
    210mm
  • Base Plate Height
    40mm
  • Overall Length
    210mm
  • Base Plate Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome